Zoro Homepage

Humidity/Temperature Datalogger W/NIST

  • Mfr # SD500-NIST

  • Zoro # G311248495


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Includes
(6) AAA Batteries, Mounting Bracket, SD Memory Card, Universal AC Adaptor
Features
This Humidity/ Temperature Datalogger Records Data on an SD Card in Excel Format for Easy Transfer to a PC for Analysis
Maximum Relative Humidity Measured
90 %
Calibration Certificate Type
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD500-NIST
Zoro #
G311248495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 5/16 in
Overall Width
3 1/8 in
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Overall Height
5 1/4 in

Details

Item
Data Logger
Interface
RS-232
Includes
(6) AAA Batteries, Mounting Bracket, SD Memory Card, Universal AC Adaptor
Features
This Humidity/ Temperature Datalogger Records Data on an SD Card in Excel Format for Easy Transfer to a PC for Analysis
Maximum Relative Humidity Measured
90 %
Calibration Certificate Type
NIST
Minimum Sampling Rate
5 sec
Maximum Temperature Measured Degrees F
122 Degrees F
Maximum Sampling Rate
600 sec
Minimum Relative Humidity Measured
10 %
Minimum Operating Temperature Degrees F
32 Degrees F
Number of Probes Included
0
Number of Records Stored
20,000
Software Options
Software Available Separately
Maximum Operating Temperature Degrees F
122 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
32 Degrees F
Alert Type
Sound
Battery Chemistry
Alkaline
Minimum Temperature Measured Degrees C
0 Degrees C
Batteries Included
Yes
Number of Batteries Required
6
Battery Voltage
1.5V
Power Source
Battery
Digital Display Screen Type
LCD
Accuracy Degrees C
+/-0.8%
Accuracy Degrees F
+/-1.5%
Compatible Operating Systems
Windows 10, Windows 11, Windows 7, Windows 8
Maximum Temperature Measured Degrees C
50 Degrees C

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.