Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HygroThermometer, Onboard, NIST

  • Mfr # 445580-NIST

  • Zoro # G8220563


product price: $225.49
/ea
Free Shipping & Returns

Key Features

Includes
Pocket Clip
Temp. Range (F)
14 Degrees to 122 Degrees
Humidity Accuracy
+/-5%
Display
Dual LCD
Application
Field Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445580-NIST
Zoro #
G8220563
UPC #
793950456804
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Dia.
0.5 in
Overall Height
5.7 in
Overall Width
1.2 in
Manufacturer Warranty Length
2 yr
Overall Depth
1 in
Probe Diameter
0.5 in

Details

Item
Hygro Thermometer
Includes
Pocket Clip
Temp. Range (F)
14 Degrees to 122 Degrees
Humidity Accuracy
+/-5%
Display
Dual LCD
Application
Field Applications
Standards
CE Certified
Auto Power Off
Yes
Temp. Resolution (C)
0.1 Degrees
Bar Graph
No
Relative Humidity Range
10% to 90%
Battery Type
3V Lithium
Humidity Resolution
0.1 %
Sensor Type
Capacitance
Temp. Range (C)
-10 Degrees to 50 Degrees
Temp. Accuracy (C)
+/-1 Degrees
Humidity Probe Range (Deg. C)
-10 Degrees to 50 Degrees C
Meter Style
Pen
Interface
No
Temp. Accuracy (F)
+/-1.8 Degrees
Response Time
120 sec
Data Hold
Yes
Humidity Probe Range (Deg. F)
14 Degrees to 122 Degrees F
Temp. Resolution (F)
0.1 Degrees
Calibration Certificate
NIST
Data Logging
No
Special Features
Built-In Calibration and Verification Using Optional RH300-Cal RH Calibration Reference Bottles
Memory
No
Min/Max Memory
Yes
Ambient Temperature Range
14 Degrees to 122 Degrees F/-10 Degrees to 50 Degrees C
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Probe Design
Onboard
Humidity Range
10% to 90%
Battery Run Time
150 hr
IP/NEMA Rating
Not Rated
Display Screen Type
LCD
Auto Shut-Off
Yes
Ambient Temperature Accuracy
+/-1.8 Degrees F
Wet Bulb Globe Temperature Range
14 Degrees to 122 Degrees F/-10 Degrees to 50 Degrees C
Properties Measured
Ambient Temperature, Relative Humidity, Wet Bulb Temperature
Meter Type
Compact Digital Psychrometer and Humidity Meter
Weight
2.3 oz
Temperature Resolution
0.1 Degrees
Includes Batteries
Batteries Included
Ambient Temperature Measurement - Maximum
122 Degrees F
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Includes Data Logging
No Data Logging Included
Humidity Measurement - Maximum
90 %
Includes Data Hold
Data Hold
Ambient Temperature Measurement - Minimum
14 Degrees F
Humidity Measurement - Minimum
10 %
Product Type
Digital Psychrometer

Description

Hygro Thermometer, Pen, 10 Percent to 90 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 14 Degrees to 122 Degrees Temp. Range (F), +/-1.8 Degrees Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Dual LCD, Bar Graph No, Memory No, Battery Type 3V Lithium, Auto Power Off Yes, Data Hold Yes, Response Time 120 sec, Humidity Probe Range (Deg. F) 14 Degrees to 122 Degrees F, Data Logging No, Interface No, Calibration Certificate NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.