Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH490-NIST
Zoro #
G8348697
UPC #
793950443910
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Overall Height
7.8 in
Overall Width
1.7 in
Manufacturer Warranty Length
2 yr
Overall Depth
1.3 in
Description
Hygro Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -22 Degrees to 199 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), 32 Degrees to 176 Degrees F Wet Bulb Temperature Range, -22 Degrees to 199 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Relative Humidity Sensor, Temperature, Display Dual LCD, Memory Min/Max, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time 30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.