Zoro Homepage

HygroThermoPsychrometer, Onboard, NoNIST

  • Mfr # RH350

  • Zoro # G3087253


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application
Field Applications
Humidity Accuracy
+/-3%
Includes
(2) Type K Temperature Probe
Battery Type
(4) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH350
Zoro #
G3087253
UPC #
793950443507
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Overall Height
9 in
Overall Depth
1.7 in
Overall Width
2.2 in

Details

Item
Hygro Thermometer Psychrometer
Application
Field Applications
Humidity Accuracy
+/-3%
Includes
(2) Type K Temperature Probe
Battery Type
(4) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F
Interface
RS-232
Relative Humidity Range
0 to 100%
Temp. Accuracy (C)
+/-1 Degrees C
Temp. Range (C)
Air -20 Degrees to 50 Degrees C/External Probe -200 Degrees to 1370 Degrees C
Data Logging
Yes
Display
Digital 3 Line LCD
Sensor Type
Capacitance
Data Hold
Yes
Response Time
60 sec
Meter Style
Data Logging
Dew Point Range
-90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C
Humidity Resolution
0.1 %
Special Features
Simultaneous Display of %RH, Temperature and Dew Point or Wet Bulb or External Probe Temperatures (T1 and T2), Calculates T1 and T2 Differential, Min/Max with Data and Time Plus Average, Optional RH Calibration Bottles and Optional Software/Cable
Temp. Resolution (C)
0.1 Degrees C
Wet Bulb Temperature Range
-6.9 Degrees to 122 Degrees F
Memory
Min/Max/Avg
Auto Power Off
Yes
Temp. Accuracy (F)
+/-1.8 Degrees F
Temp. Resolution (F)
0.1 Degrees F
Wet Bulb Globe Temperature Range
-6.9 Degrees to 122 Degrees F/-21.6 Degrees to 49.9 Degrees C
Probe Design
Onboard
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Display Screen Type
Backlit LCD
Auto Shut-Off
Yes
Min/Max Memory
Yes
Operating Temperature Range
-20 Degrees to 50 Degrees , -4 Degrees to 122 Degrees F
Memory Storage Capacity
99 Readings
Standards
CE Certified
Includes Probes
Yes
Includes Batteries
Batteries Included
Backlit Screen
Yes
IP/NEMA Rating
Not Rated
Temperature Resolution
0.1 Degrees
Ambient Temperature Accuracy
+/-0.3%, +/-1.8 Degrees F
Ambient Temperature Range
-4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
Battery Run Time
300 hr
Low Battery Indicator
Yes
Humidity Range
10% to 90%
Weight
5.3 lb
Ambient Temperature Measurement - Maximum
122 Degrees F
Product Type
Dew Point and Wet Bulb Humidity Meters
Includes Data Logging
Data Logging Included
Humidity Measurement - Minimum
10 %
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Probe
Probe Included
Wet Bulb Temperature Measurement - Minimum
-6.9 Degrees F
Includes Data Hold
Data Hold
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Dew Point Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Maximum
90 %
Includes Low Battery Indicator
Low Battery Indicator
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F

Description

Hygro Thermometer Psychrometer, Data Logging, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Digital 3 Line LCD, Memory Min/Max/Avg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.