Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Air Quality Analyzer, 9,999 ppm

  • Mfr # IAQ320

  • Zoro # G912926273


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Inlet Air Filters, 6 ft USB-C to USB-A Cable, AC Adapter, Mounting Screw
Features
Wall or Desktop Mount
Maximum Relative Humidity Measured
100 %
Testing Functions
Temperature, Gas Analysis, Indoor Air Quality, Particulate Matter, Relative Humidity
Minimum Carbon Dioxide Measured
0 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAQ320
Zoro #
G912926273
UPC #
793950404003
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
Indoor Air Quality Analyzer
Includes
(10) Inlet Air Filters, 6 ft USB-C to USB-A Cable, AC Adapter, Mounting Screw
Features
Wall or Desktop Mount
Maximum Relative Humidity Measured
100 %
Testing Functions
Temperature, Gas Analysis, Indoor Air Quality, Particulate Matter, Relative Humidity
Minimum Carbon Dioxide Measured
0 ppm
PPM Accuracy
+/-3% of Reading or +/-40ppm (Whichever is Greater)
Digital Display Screen Type
LED
Batteries Included
No
Alert Type
Light, Sound
Minimum Temperature Measured
14 Degrees F
Gases Detected
Carbon Dioxide
Calibration Certificate Type
Not Certified
Number of Records Stored
12,000
Minimum Carbon Monoxide Measured
0 ppm
Power Source
AC Adapter
Minimum Relative Humidity Measured
0.1 %
Maximum Carbon Monoxide Measured
9,999 ppm
Maximum Temperature Measured
140 Degrees F
Maximum Carbon Dioxide Measured
9,999 ppm
Temperature Accuracy
+/-0.9 Degrees F
Relative Humidity Accuracy
+/-5%

Description

Indoor Air Quality Analyzer, Calibration Certificate Type Not Certified, Digital Display Screen Type LED, Features Wall or Desktop Mount, Includes (10) Inlet Air Filters, 6 ft USB-C to USB-A Cable, AC Adapter, Mounting Screw, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured 9,999 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.