Zoro Homepage

Indoor Air Quality Meter, LCD

  • Mfr # CO270

  • Zoro # G516663857


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Minimum Dew Point Measured
-90.8 Degrees F
Low Battery Indicator
Yes
Battery Size
AAA
Minimum Temperature Measured
32 Degrees F
Calibration Certificate Type
Not Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO270
Zoro #
G516663857
UPC #
793950502709
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
2 yr

Details

Minimum Dew Point Measured
-90.8 Degrees F
Low Battery Indicator
Yes
Minimum Temperature Measured
32 Degrees F
Calibration Certificate Type
Not Certified
Minimum Carbon Dioxide Measured
0 ppm
Battery Run Time
1 yr
PPM Accuracy
+/-3% of Reading or +/-50ppm (Whichever is Greater)
Maximum Dew Point Measured
122 Degrees F
Battery Voltage
1.5V
Maximum Relative Humidity Measured
95 %
Digital Display Screen Type
LCD
Battery Chemistry
Alkaline
Features
Anti-Theft Features, CO2 Manual Calibration Feature, Graphical Air Quality Indicators
Includes
(3) AAA Batteries, Anti-Theft Hanging Screw
Auto Power Off
No
Batteries Included
Yes
Testing Functions
Dew Point, Gas Analysis, Indoor Air Quality, Relative Humidity, Temperature
Minimum Relative Humidity Measured
5 %
Maximum Carbon Dioxide Measured
9,999 ppm
Gases Detected
Carbon Dioxide
Power Source
Battery
Alert Type
Digital Display, Sound
Maximum Temperature Measured
122 Degrees F
Number of Records Stored
3
Temperature Accuracy
+/-1.0 Degrees F
Item
Indoor Air Quality Meter
Relative Humidity Accuracy
+/-5%

Description

Indoor Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD, Features Anti-Theft Features, CO2 Manual Calibration Feature, Graphical Air Quality Indicators, Includes (3) AAA Batteries, Anti-Theft Hanging Screw, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 122 Degrees F, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.