Zoro Homepage

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Backlit LCD

  • Mfr # 42545-NIST

  • Zoro # G7863186


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-58 Degrees to 1832 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-2.0% of Reading
Temp. Accuracy (C) - Infrared
+/-2.0% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42545-NIST
Zoro #
G7863186
UPC #
793950455456
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Manufacturers Warranty Length
1 yr
Focus Spot Size and Distance
1" @ 50"
Battery Size
9V
Manufacturer Warranty Length
2 yr

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,832 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.