Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In/Out Digital Hygrometer, 14 to 140 F

  • Mfr # 445713

  • Zoro # G0303773


product price: $57.89
/ea

Key Features

Application
Indoor/Outdoor
Humidity Accuracy
+/-4% RH at +/-1.8 Degrees F
Includes
Battery, Built-In Stand, Outdoor Sensor, Wall Mount Bracket
Battery Type
(1) AAA
Temp. Range (F)
14 Degrees to 140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445713
Zoro #
G0303773
UPC #
793950457139
Country of Origin
China

Dimensions

Width
3 9/10 in
Sensor Length
35 in
Cord Length
35 in
Digit Size
1 in
Depth
4/5 in
Manufacturers Warranty Length
1 yr
Height
4 3/10 in
Overall Dimensions
4.3 in L x 3.9 in W x 0.78 in D
Overall Width
3.9 in
Overall Depth
0.8 in
Overall Length
4.3 in

Details

Item
Digital Hygrometer
Application
Indoor/Outdoor
Humidity Accuracy
+/-4% RH at +/-1.8 Degrees F
Includes
Battery, Built-In Stand, Outdoor Sensor, Wall Mount Bracket
Battery Type
(1) AAA
Temp. Range (F)
14 Degrees to 140 Degrees
Relative Humidity Range
10 to 99%
Celsius Switchable
Yes
Memory
Min/Max
Features
Remote Probe with 35 in Cord
Mounting
Wall or Desk
Temp. Accuracy (C)
+/-1 Degrees
Temp. Range (C)
-10 Degrees to 60 Degrees
Display Type
LCD
Temp. Accuracy (F)
+/-1.8 Degrees
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C/ +/-4% RH
Base Temperature Range F
14 to 140 Degrees F
Base Temperature Range C
-10 to 60 Degrees C
Base Minimum Temperature F
14 Degrees F
Base Maximum Temperature F
140 Degrees F
Secondary Scale
Outdoor Humidity/Temperature
Display Features
Indicating Temperature
Number of Digits
2
Primary Scale
Indoor Humidity/Temperature
Includes Batteries
Yes
Base Mounting Location
Wall-Mount
Scale Type
LCD, LCD
Digital Display
2-Digit LCD Display
Base Power Source Details
(1) AAA Battery
Functions
Simultaneous Display of Temperature and Humidity
Base Temperature Range
14 to 140 Degrees F/-10 to 60 Degrees C
Base Power Source
Battery
Base Minimum Temperature C
-10 Degrees C
Base Battery Type
(1) AAA
Base Maximum Temperature C
60 Degrees C
Number of Sensors
1
Base Minimum Temperature °F
14 Degrees F
Base Temperature Range °C
-10 to 60 Degrees C
Base Maximum Temperature °F
140 Degrees F
Base Minimum Temperature °C
-10 Degrees C
Base Temperature Range °F
14 to 140 Degrees F
Base Maximum Temperature °C
60 Degrees C

Description

Digital Hygrometer, Indoor Humidity/Temperature, Number of Sensors 1, Base Temperature Range 14 to 140 Degrees F/-10 to 60 Degrees C, 2-Digit LCD Display, Simultaneous Display of Temperature and Humidity, 4.3 in L x 3.9 in W x 0.78 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.