This item is Discontinued.

Extech Infrared Thermometer, Backlit LCD, -58 Degrees  to 1400 Degrees F, Single Dot Laser Sighting 42540-NIST

Infrared Thermometer, Backlit LCD, -58 Degrees to 1400 Degrees F, Single Dot Laser Sighting (Discontinued)

  • Mfr # 42540-NIST
  • Zoro # G8387531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42540-NIST
Zoro #
G8387531
UPC #
793950455401
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 16 in
Focus Spot Size and Distance
1" @ 16"
Manufacturers Warranty Length
3 yr

Details

Item
Infrared Thermometer
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range
-58 Degrees to 1400 Degrees F
Temp. Range (F) - Infrared
-58 Degrees to 1400 Degrees
Temp. Range (C) - Infrared
-50 Degrees to 760 Degrees
Display
Backlit LCD
Temp. Accuracy (F) - Infrared
+/-2.0% of Reading
Temp. Accuracy (C) - Infrared
+/-2.0% of Reading
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Response Time
1000 msec
Accuracy
+/-2.0%
Spectral Response - Infrared
6.0 to 14.0um
Memory
Max/Min/Avg/Dif
Standards
Class II Laser
Memory - Instrument
Avg., Dif., Max., Min
Alarm Indication
High/Low
Emissivity
Adjustable 0.10 to 1.00
Repeatability
+/-0.5% of Reading
Resolution
0.1 Degrees Up to 199.9 Degrees
Spectral Response
6.0 to 14 uM
Alarm
High/Low
Battery Type
9V
Temperature Alarm - Thermometer
High, Low
Temp. Range (F)
-58 Degrees to 1400 Degrees F
Operating Temp. Range
32 Degrees to 122 Degrees F
Calibration Certificate
NIST
Includes
Battery and Carrying Case
Special Features
Built In Laser Pointer for Easy Targeting, Automatic Data Hold, Auto Power Off
Temp. Range (C)
-50 Degrees to 760 Degrees C
Data Hold
Yes
Trigger
Yes
Laser Sighting
Single Dot
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical

Description

Infrared Thermometer, Response Time 1000 msec, Standards Class II Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.