Zoro Homepage
This item is Discontinued.
Extech Laser Tachometer, 0.5 to 19,999 rpm 461880

Laser Tachometer, 0.5 to 19,999 rpm (Discontinued)

  • Mfr # 461880
  • Zoro # G1917657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461880
Zoro #
G1917657
UPC #
793950468807
Country of Origin
Taiwan, Province of China

Details

Item
Laser Tachometer with Vibration Meter
Contact / Noncontact
Contact and Noncontact
Contact RPM Range
0.5 to 19,999
Noncontact RPM Range
10 to 99,999
Speed (FPM)
0.20 to 6560
Light Source
Laser
Frequency Range
10 Hz to 1 kHz
Features
Displays Vibration with RMS or Peak Measurement Modes
Memory
1000 Readings
Velocity
7.87 in/sec, 200 mm/sec, 19.99 cm/sec
Speed Accuracy
+/-5%
Acceleration Range
656 ft/sec sq, 200 m/sec sq, 20.39 g
Displacement
0.078 in, 2 mm
Includes
Remote Vibration Sensor, Magnetic Mount, Wheels for Linear Surface Speed, Cone Tip, Flat Tip, Reflective tape, 4 AA Batteries, Software and Cable, Hard Carrying Case and Instructions
Vibration Accuracy
+/-5%
Standards
CE Compliant
Speed (M/Min)
0.05 to 1999.9
RPM Accuracy
+/-5%
Display
4 Digit LCD with Reversible Digits
Working Distance
5 ft

Description

Laser Tachometer with Vibration Meter, RPM Accuracy +/-5 Percent, Includes Remote Vibration Sensor, Magnetic Mount, Wheels for Linear Surface Speed, Cone Tip, Flat Tip, Reflective tape, 4 AA Batteries, Software and Cable, Hard Carrying Case and Instructions, Features Displays Vibration with RMS or Peak Measurement Modes, Standards CE Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.