Zoro Homepage

LED Light Meter, LCD

  • Mfr # LT40-NIST

  • Zoro # G5089487


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Includes
Built-In Sensor, Pouch
Lighting Types
LED
Auto Power Off
Yes
Measuring Range
0 to 40,000 Lux, 0 to 4000 fc
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT40-NIST
Zoro #
G5089487
UPC #
793950471142
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Light Meter
Includes
Built-In Sensor, Pouch
Lighting Types
LED
Auto Power Off
Yes
Measuring Range
0 to 40,000 Lux, 0 to 4000 fc
Battery Type
AAA
Accuracy
+/-3%
Display
LCD
Resolution
0.01 FC or 0.1 Lux
Sensor
Photo Diode Sensor with Cosine Correction
Data Hold
Yes
Calibration Certificate
NIST with Data
Min./Max. Memory
Yes
Data Logging
No
Peak Hold
No
Interface
No
Number of Batteries Required
2
FC Minimum Light Level Measured
99.99 fc
Battery Voltage
1.5V
Lux Light Level Accuracy
+/-3%
Battery Run Time
200 hr
Lux Light Level Resolution
0.1 lux
FC Maximum Light Level Measured
40,000 fc
Light Tested
LED
Lux Maximum Light Level Measured
400,000 lux
Calibration Certificate Type
NIST
FC Light Level Accuracy
+/-3%
FC Light Level Resolution
0.01 fc
Body Style
Full Size
Lux Minimum Light Level Measured
999.9 lux
Batteries Included
Yes
Digital Display Screen Type
LCD

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 99.99 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 999.9 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.