Zoro Homepage

LED Light Meter

  • Mfr # LT40

  • Zoro # G5230601


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Built-In Sensor, Pouch, Protective Cover
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(2) AAA
Accuracy
+/-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT40
Zoro #
G5230601
UPC #
793950470145
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.2"
Width
1.9"
Battery Size
AAA
Manufacturer Warranty Length
2 yr

Details

Item
Light Meter
Includes
Built-In Sensor, Pouch, Protective Cover
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(2) AAA
Accuracy
+/-3%
Display
4000 Count LCD
Resolution
0.01 FC or 0.1 Lux
Calibration Certificate
No
Min./Max. Memory
Yes
Number of Batteries Required
2
FC Maximum Light Level Measured
40,000 fc
Batteries Included
Yes
Lux Light Level Accuracy
+/-3%
Battery Voltage
1.5V
FC Minimum Light Level Measured
99.99 fc
Lux Maximum Light Level Measured
400,000 lux
Calibration Certificate Type
Not Certified
Battery Run Time
200 hr
Body Style
Full Size
Lux Minimum Light Level Measured
999.9 lux
FC Light Level Accuracy
+/-3%
Digital Display Screen Type
LCD
FC Light Level Resolution
0.01 fc
Light Tested
LED

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 99.99 fc, Lux Light Level Accuracy +/-3 Percent, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 999.9 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.