Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD400-NIST
Zoro #
G8461363
UPC #
793950104019
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Cord Length
39 in
Details
Item
Light Meter
Measuring Range
0.01 to 40,000 FC, 0.1 to 400,000 Lux
Accuracy
+/-5%
Interface
USB
Display
4000 Count Backlit LCD
Data Hold
Yes
Includes
Battery, Instructions, Carrying Case,USB Interface Cable and Software
Min./Max. Memory
Yes
Auto Power Off
Yes
Battery Type
9V
Resolution
0.01 FC or 0.1 Lux
Sensor
Silicon Photodiode
Calibration Certificate
NIST Certificate included
Peak Hold
Yes
Description
Light Meter, Auto Power Off Yes, Interface USB, Includes Battery, Instructions, Carrying Case,USB Interface Cable and Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.