Zoro Homepage

Light Meter, No Interface, (6) AAA Battery

  • Mfr # EA33-NIST

  • Zoro # G6566417


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Includes
36 in Coiled Cable, Built-In Stand, Carrying Case, Light Sensor, Protective Cover, Protective Holster
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA33-NIST
Zoro #
G6566417
UPC #
793950412336
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Sensor Cord Length
36 in

Details

Item
Light Meter
Includes
36 in Coiled Cable, Built-In Stand, Carrying Case, Light Sensor, Protective Cover, Protective Holster
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
No
Resolution
0.001 FC or 0.01 Lux
Sensor
Color, Cosine Correction
Measuring Range
0 to 99,990 FC, 0 to 999,990 Lux
Interface
No
Peak Hold
No
Calibration Certificate
NIST
Min./Max. Memory
No
Lighting Types
Fluorescent, Halogen Lamps, High Pressure Sodium, Incandescent, Metal Halide, White/Red/Yellow/Green/Blue LED
Accuracy
+/-3%
Battery Type
(6) AAA
Display Type
LCD
Digital Display Screen Type
LCD
FC Light Level Accuracy
+/-3%
Calibration Certificate Type
NIST
Lux Maximum Light Level Measured
999,900 lux
Battery Voltage
1.5V
Number of Batteries Required
6
Lux Light Level Accuracy
+/-3%
FC Light Level Resolution
0.001 fc
FC Maximum Light Level Measured
99,990 fc
Lux Minimum Light Level Measured
99.99 lux
FC Minimum Light Level Measured
9.999 fc
Battery Run Time
200 hr
Batteries Included
Yes
Body Style
Full Size
Lux Light Level Resolution
0.01 lux
Number of Records Stored
50
Light Tested
Fluorescent, Halogen Lamps, Sodium, Incandescent, LED, Metal Halide

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.001 fc, FC Maximum Light Level Measured 99,990 fc, FC Minimum Light Level Measured 9.999 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 0.01 lux, Lux Maximum Light Level Measured 999,900 lux, Lux Minimum Light Level Measured 99.99 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.