Shop EXTECH

LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # LT45-NISTL
  • Zoro # G6544839

product price: 
$
456.50
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Carrying Case, Protective Sensor Cover
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT45-NISTL
Zoro #
G6544839
UPC #
793950471159
Country of Origin
Taiwan, Province of China
Item
Light Meter
Includes
Carrying Case, Protective Sensor Cover
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
No
Resolution
0.01 FC or 0.1 Lux
Interface
No
Sensor
Color, Cosine Correction
Lighting Types
Fluorescent, Halogen Lamps, High Pressure Sodium, Incandescent, Metal Halide, White/Red/Yellow/Green/Blue LED
Min./Max. Memory
Yes
Accuracy
+/-3%
Battery Type
9V
Measuring Range
0 to 40,000 FC, 0 to 400000 Lux
Peak Hold
No
Calibration Certificate
NIST
Display Type
LCD
FC Light Level Accuracy
+/-3%
Light Tested
LED
Calibration Certificate Type
NIST
Lux Maximum Light Level Measured
400,000 lux
Body Style
Full Size
Lux Light Level Accuracy
+/-3%
FC Maximum Light Level Measured
40,000 fc
Number of Batteries Required
2
Lux Minimum Light Level Measured
400 lux
Battery Voltage
1.5V
Batteries Included
Yes
Number of Records Stored
99
Lux Light Level Resolution
1 lux
Digital Display Screen Type
LCD
FC Light Level Resolution
1 fc
FC Minimum Light Level Measured
40 fc

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Sensor Cord Length
59 in
Manufacturer Warranty Length
2 yr

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 1 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 400 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.