Zoro Homepage

LightMeter, +/-4%Light ACC", FullSize,

  • Mfr # LT250W

  • Zoro # G503559040


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Auto Power Off
Yes
Measuring Range
0 to 18,571 fc
Battery Type
(3) AAA
Accuracy
+/-4% of Reading
Display
Backlit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT250W
Zoro #
G503559040
UPC #
793950472583
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AAA
Manufacturer Warranty Length
2 yr

Details

Item
Light Meter
Auto Power Off
Yes
Measuring Range
0 to 18,571 fc
Battery Type
(3) AAA
Accuracy
+/-4% of Reading
Display
Backlit LCD
Resolution
1 fc, 10 fc, 1 Lux, 10 Lux
Interface
Wireless
Data Hold
Yes
Number of Batteries Required
3
FC Minimum Light Level Measured
0 fc
Body Style
Full Size
FC Light Level Accuracy
+/-4%
Lux Maximum Light Level Measured
199,900 lux
FC Maximum Light Level Measured
18,571 fc
Batteries Included
Yes
FC Light Level Resolution
1 fc
Lux Light Level Resolution
1 lux
Lux Minimum Light Level Measured
0 lux
Digital Display Screen Type
LCD with Backlight
Lux Light Level Accuracy
+/-4%
Battery Voltage
1.5V

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent, FC Light Level Resolution 1 fc, FC Maximum Light Level Measured 18,571 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/-4 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 199,900 lux, Lux Minimum Light Level Measured 0 lux, Batteries Included Yes, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD with Backlight, Interface Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.