LightMeter, +/-5%Light ACC", FullSize,

  • Mfr # LT300
  • Zoro # G0490865
product price: 
$
244.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Light Sensor, Protective Cover, Protective Holster, Soft Case
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
9V
Accuracy
+/-5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT300
Zoro #
G0490865
UPC #
793950473009
Country of Origin
China
Item
Light Meter
Includes
Light Sensor, Protective Cover, Protective Holster, Soft Case
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
9V
Accuracy
+/-5%
Display
Backlit LCD
Resolution
0.01 FC or 0.01 Lux
Sensor
Selenium Photovoltaic
Min./Max. Memory
Yes
Peak Hold
Yes
Data Hold
Yes
Calibration Certificate
No
Number of Batteries Required
1
Battery Voltage
9V
Digital Display Screen Type
LCD
FC Light Level Accuracy
+/-5%
Lux Minimum Light Level Measured
400,000 lux
Body Style
Full Size
Lux Maximum Light Level Measured
400,000 lux
FC Light Level Resolution
0.01 fc
FC Maximum Light Level Measured
40,000 fc
Calibration Certificate Type
Not Certified
Lux Light Level Accuracy
+/-5%
Batteries Included
Yes
Lux Light Level Resolution
0.01 lux

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
24 in
Battery Size
9V
Manufacturer Warranty Length
2 yr
Sensor Cord Length
12 in

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, Lux Light Level Accuracy +/-5 Percent, Lux Light Level Resolution 0.01 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 400,000 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD, Battery Size 9V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews