Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter, Chlorine

  • Mfr # CL200

  • Zoro # G0310694


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Includes
(50) Reagent Tablets, Instructions
Display
Dual
Automatic Temperature Compensation
No
Calibration
1 point
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL200
Zoro #
G0310694
UPC #
793950052006
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/8 in
Overall Width
1 3/8 in
Overall Depth
6 3/4 in

Details

Item
Pocket Multiparameter Meter
Includes
(50) Reagent Tablets, Instructions
Display
Dual
Automatic Temperature Compensation
No
Calibration
1 point
Waterproof
Yes
Operating Temp. Range (F)
23 Degrees to 194 Degrees F
Standards
CE, IP57
Range
0.01-3.50 ppm
Total Chlorine
0.01 to 10.00 ppm
Sub-Category
Handheld
Chlorine Resolution
0.01 to 10.00 ppm
Chlorine Accuracy
+/-0.02 ppm
Displayed Temperature Range
-5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F
Temp. Accuracy
+/-1.8 Degrees F
Operating Temp. Range (C)
-5 Degrees to 90 Degrees C
Number of Tests
15
Product Type
Pocket Chlorine Meter 0.1-10 ppm
Temperature Compensation
Manual
Operating Temperature - Minimum
23 Degrees F
Data Logging Included
Data Recorded
Operating Temperature - Maximum
194 Degrees F
Display Type
Analog
Display Temperature - Minimum
23 Degrees F
Display Temperature - Maximum
194 Degrees F
Test Parameters
Chlorine, Temperature
Temperature Accuracy
+/-1.8 Degrees F
Interface Type
No Wired Interface

Description

Pocket Multiparameter Meter, Waterproof Yes, Automatic Temperature Compensation No, Displayed Temperature Range -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F, Total Chlorine 0.01 to 10.00 ppm, Operating Temp. Range (F) 23 Degrees to 194 Degrees F, Operating Temp. Range (C) -5 Degrees to 90 Degrees C, Display Dual, Calibration 1 point, Includes (50) Reagent Tablets, Instructions, Range 0.01-3.50 ppm, Number of Tests 15

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.