Zoro Homepage

Meter, Dissolved Oxygen

  • Mfr # 407510

  • Zoro # G3470722


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery, (3) Membranes, Case, Probe with 4 m Cable, Rubber Holster
Display
LCD
Automatic Temperature Compensation
Yes
Calibration
1 point
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407510
Zoro #
G3470722
UPC #
793950405109
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
4 m
Overall Depth
3/4 in
Manufacturer Warranty Length
0
Overall Height
4 7/8 in
Overall Width
2 7/8 in

Details

Item
Handheld Dissolved Oxygen Meter
Includes
9V Battery, (3) Membranes, Case, Probe with 4 m Cable, Rubber Holster
Display
LCD
Automatic Temperature Compensation
Yes
Calibration
1 point
Waterproof
No
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Standards
CE
Dissolved Oxygen Range Accuracy
+/-0.4 mg/L
Dissolved Oxygen Range
0 to 20.0 mg/L
Oxygen Concentration
0 to 19.9 mg/L
Displayed Temperature Range
0 to 50 Degrees C, 32 to 122 Degrees F
Temp. Resolution
0.1 Degrees F
Temp. Accuracy
+/-1.5 Degrees F
Oxygen Concentration Accuracy
+/-0.4 mg/L
Oxygen Concentration Resolution
0.7 %
Product Type
Handheld Dissolved Oxygen Meters
Temperature Compensation
Automatic
Operating Temperature - Minimum
0 Degrees C
Display Temperature - Minimum
0 Degrees C
Display Temperature - Maximum
50 Degrees C
Calibration Points
1
Oxygen Concentration - Minimum
0 %
Temperature Resolution
0.1 Degrees C
Oxygen Concentration - Maximum
100 %
Temperature Accuracy
+/-0.8 Degrees C
Display Type
LCD
Operating Temperature - Maximum
50 Degrees C
Test Parameters
Dissolved Oxygen, Temperature

Description

Handheld Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20.0 mg/L, Oxygen Concentration 0 to 19.9 mg/L, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, 32 to 122 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Display LCD, Calibration 1 point, Cable Length 4 m, Includes 9V Battery, (3) Membranes, Case, Probe with 4 m Cable, Rubber Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.