Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter, Light

  • Mfr # EA30

  • Zoro # G1200227


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Includes
Built-In Stand, Protective Cover, Protective Rubber Holster, Remote Sensor
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(6) AAA
Accuracy
+/-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA30
Zoro #
G1200227
UPC #
793950411308
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
39 in
Sensor Cord Length
3 ft
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Light Meter
Includes
Built-In Stand, Protective Cover, Protective Rubber Holster, Remote Sensor
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(6) AAA
Accuracy
+/-3%
Display
Has Simulated Analog Bargraph, Large LCD
Resolution
0.01 FC or 0.01 Lux
Min./Max. Memory
Yes
Data Hold
Yes
Calibration Certificate
No
Peak Hold
Yes
Calibration Certificate Type
Not Certified
Lux Maximum Light Level Measured
400,000 lux
FC Light Level Accuracy
+/-3% of Reading
Lux Light Level Accuracy
+/-3%
FC Light Level Resolution
0.01 fc
FC Minimum Light Level Measured
40 fc
Battery Run Time
400 hr
Number of Batteries Required
6
Battery Voltage
1.5V
Batteries Included
Yes
FC Maximum Light Level Measured
40,000 fc
Body Style
Full Size
Lux Light Level Resolution
1 lux
Lux Minimum Light Level Measured
40 lux
Digital Display Screen Type
LCD

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent of Reading, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 40 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.