This item is Discontinued.

Extech Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10A Max. DC Amps EX320-NIST

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10A Max. DC Amps (Discontinued)

  • Mfr # EX320-NIST
  • Zoro # G8001007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX320-NIST
Zoro #
G8001007
UPC #
793950393215
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Multimeter Style
Compact
Item
Digital Multimeter
Instrument Counts
2000
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Safety Rating
CAT III 600V
Max. AC Volts
600
Max. DC Volts
600
Max. AC Amps
10
Max. DC Amps
10A
Audible Continuity
Yes
Max. Ohms
20 megohm
Diode Test
Yes
Includes
Test Leads, Protective Holster, Battery, Instructions
Temp. Range
No Temp
Series
EXTECH (R) EX320
Battery Type
AAA Alkaline
Special Features
100 to 600V AC Non Contact Voltage Detector
Min./Max. Memory
Max
Data Hold
Yes
Peak Hold
No
Calibration Certificate Included
Yes
Standards
CE, CUL, US
Bar Graph
No
Display
LCD
Interface
None
NIST Certification By
FLIR
Auto Ranging
Yes
Data Logging
No
AC Response
TRMS
Auto Power Off
Yes

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, Instrument Counts 2000, Special Features 100 to 600V AC Non Contact Voltage Detector, Calibration Certificate Included Yes, Multimeter Style Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.