Zoro Homepage

Moisture Meter, LCD, 1 yr. Warranty

  • Mfr # MO55

  • Zoro # G7469659


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Pins
Display
LCD
Interface
No
Features
Built-In Material Library
Moisture Content
1.5% to 33% (Building Materials), 5% to 50% (Wood)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO55
Zoro #
G7469659
UPC #
793950475058
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
9V
Maximum Measurement Depth
1 in

Details

Item
Moisture Meter
Includes
(2) Pins
Display
LCD
Interface
No
Features
Built-In Material Library
Moisture Content
1.5% to 33% (Building Materials), 5% to 50% (Wood)
Battery Type
9V
Memory
No
Number of Species of Wood
0
Min./Max. Memory
No
Special Features
Icons Display Low/Medium/High level of Moisture Content
Humidity Range (% RH)
No
For Use With
Wood and Building Materials
Data Hold
Yes
Moisture Content Accuracy
+/-3%
Product Type
Moisture Meter
Sensor Type
Pin, Pinless
Probes Included
Flat Pinless, Impact Pin
Digital Display Screen Type
LCD
Calibration Certificate Type
Not Certified
Minimum Pinless Non-Wooden Building Material Measurement
0 %
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Number of Batteries Required
1
Minimum Pinless Wood Measurement
0 %
Includes Remote Probe
No Remote Probe Included
Parameters Measured
Moisture
Alert Type
Digital Display, Sound
Number of Digits
5
Maximum Pinless Wood Measurement
99.9 %
Minimum Pin Wood Measurement
5 %
Battery Voltage
9V
Maximum Pin Wood Measurement
50 %
Minimum Pin Non-Wooden Building Material Measurement
1.5 %
Batteries Included
Yes
Maximum Pin Non-Wooden Building Material Measurement
33 %
Display Type
Digital

Description

Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface No, Features Built-In Material Library, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 33 Percent, Maximum Pin Wood Measurement 50 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.