Zoro Homepage

Moisture Meter, LCD, 9V

  • Mfr # MO50

  • Zoro # G0322248


product price: $56.65
/ea

Key Features

Includes
Protective Cap
Display
LCD
Features
Built-In Material Library
Moisture Content
1.5% to 33% (Building Materials), 5% to 50% (Wood)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO50
Zoro #
G0322248
UPC #
793950470510
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Maximum Measurement Depth
3/8 in
Manufacturer Warranty Length
2 yr

Details

Item
Moisture Meter
Includes
Protective Cap
Display
LCD
Features
Built-In Material Library
Moisture Content
1.5% to 33% (Building Materials), 5% to 50% (Wood)
Battery Type
9V
Moisture Content Accuracy
+/-3%
Special Features
Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off and Low Battery Indicator
Data Hold
Yes
Number of Species of Wood
0
Product Type
Moisture Meter
Sensor Type
Pin
Digital Display Screen Type
LCD
Minimum Pin Wood Measurement
5 %
Parameters Measured
Moisture
Compatible Material
Concrete, Mortar, Stone, Drywall, Wood
Calibration Certificate Type
Not Certified
Minimum Pin Non-Wooden Building Material Measurement
1.5 %
Probes Included
Impact Pin
Battery Voltage
9V
Maximum Pin Wood Measurement
50 %
Display Type
Digital
Includes Remote Probe
No Remote Probe Included
Number of Batteries Required
1
Batteries Included
Yes
Alert Type
Sound
Maximum Pin Non-Wooden Building Material Measurement
33 %

Description

Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Features Built-In Material Library, Maximum Measurement Depth 3/8 in, Maximum Pin Non-Wooden Building Material Measurement 33 Percent, Maximum Pin Wood Measurement 50 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable, Minimum Pin Non-Wooden Building Material Measurement 1.5 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.