Zoro Homepage

pH Electrode Refillable

  • Mfr # PH115

  • Zoro # G5041434


product price: $72.79
/ea

Key Features

Testing Parameter
pH
Manufacturers Warranty Length
6 mo
Includes
Cap
Standards
CE
pH Range
0 to 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH115
Zoro #
G5041434
UPC #
793950051153
Country of Origin
China

Dimensions

Manufacturers Warranty Length
6 mo
Diameter
16mm
Length
38 mm
Overall Width
1 3/8 in
Manufacturer Warranty Length
6 mo
Overall Length
38 mm
Overall Diameter
16 mm

Details

Item
Refillable Electrode Module
Testing Parameter
pH
Includes
Cap
Standards
CE
pH Range
0 to 14
Shelf Life
12 mo
Operating Temp. Range
32 Degrees to 122 Degrees F
Type
Double
Temp. Sensor
-5 Degrees to 90 Degrees C
Sub-Category
Electrodes: pH
For Use With
pH100 and pH110 pH Meters
Recommended Use
Liquids, Semi-Solids, Solids
Tip Shape
Flat
Electrolyte
KCL
Body Material
Polycarbonate
Product Type
Refillable Electrode Module
Junction
Single
Material
Polycarbonate
Application
For pH Measurement And For Any Application That Requires Direct Contact Such As Food, Paper, Cement And Wet Surfaces
Disposability
Reusable
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH

Description

Refillable Electrode Module, Double, Testing Parameter pH, pH Range 0 to 14, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Cable Length Not Applicable, Amplifier Not Applicable, Temp. Sensor -5 Degrees to 90 Degrees C, For Use With pH100 and pH110 pH Meters, Standards CE, Shelf Life 12 mo, Junction Single, Electrolyte KCL, Recommended Use Liquids, Semi-Solids, Solids, Includes Cap, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.