Zoro Homepage

pH/Conductivity Kit Waterproof

  • Mfr # EC510

  • Zoro # G4224421


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr Meter, 6 mo Electrodes
Includes
(4) CR2032 Batteries, Conductivity Calibration Standards, Heavy Duty Case, Instructions, Neck Strap, pH Calibration Buffers, Sample Cups with Caps, Weighted Base
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC510
Zoro #
G4224421
UPC #
793950055106
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr Meter, 6 mo Electrodes
Overall Depth
7 7/8 in
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
1 yr Meter, 6 mo Electrodes

Details

Item
Pocket Multiparameter Meter Kit
Includes
(4) CR2032 Batteries, Conductivity Calibration Standards, Heavy Duty Case, Instructions, Neck Strap, pH Calibration Buffers, Sample Cups with Caps, Weighted Base
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
23 Degrees to 194 Degrees F
Standards
CE, IP67
Range
0.00 to 14.00pH
Electric Conductivity Range
0 to 19.99 mS/cm
Operating Temp. Range (C)
-5 Degrees to 90 Degrees C
TDS Range
0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm
Temp. Accuracy
+/-1.8 Degrees F/1 Degrees C
pH Accuracy
+/-0.01 pH
Resistivity Range
0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm
Sub-Category
Handheld
Displayed Temperature Range
0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F
Electric Conductivity Accuracy
+/-2% f.s.
TDS Accuracy
+/-2% FS
pH Range
0.00 to 14.00
Number of Tests
25
pH Resolution
0.01 pH
TDS Resolution
0.1 ppm
Product Type
Pocket Multiparameter Meter Kit
Temperature Accuracy
+/-1.8 Degrees F/1 Degrees C
pH Calibration Points
1
Data Logging Included
No Data Recorded
Display Temperature - Minimum
23 Degrees F
Temperature Compensation
Manual
TDS Concentration Range - Minimum
0 ppm
Display Temperature - Maximum
149 Degrees F
Test Parameters
Conductivity, pH, Salinity, Total Dissolved Solids, Temperature
Conductivity Range - Maximum
1,999 uS/cm
Salinity - Minimum
1 ppt
Conductivity Range - Minimum
0 uS/cm
Salinity - Maximum
9.99 ppt
Operating Temperature - Minimum
23 Degrees F
Conductivity Accuracy
+/-2% FS
Display Type
Analog
Operating Temperature - Maximum
194 Degrees F
pH Range - Minimum
0 pH
TDS Concentration Range - Maximum
999 ppm
pH Range - Maximum
14 pH
Conductivity Resolution
0.1 uS/cm
Interface Type
No Wired Interface

Description

Pocket Multiparameter Meter Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F, Operating Temp. Range (F) 23 Degrees to 194 Degrees F, Operating Temp. Range (C) -5 Degrees to 90 Degrees C, Resistivity Range 0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm, Display Dual Line LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.