Zoro Homepage

Pinless Digital Moisture Meter

  • Mfr # MO280

  • Zoro # G3022485


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Display
3 Digit LCD
Features
Auto Calibration, Built-In Material Library
Moisture Content
0% to 99% (Wood)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO280
Zoro #
G3022485
UPC #
793950472804
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
9V
Maximum Measurement Depth
3/4 in

Details

Item
Moisture Meter
Includes
Carrying Case
Display
3 Digit LCD
Features
Auto Calibration, Built-In Material Library
Moisture Content
0% to 99% (Wood)
Battery Type
9V
Number of Species of Wood
10
For Use With
Cloth, Cotton, Dry Wall, Paper, Wood
Data Hold
Yes
Product Type
Moisture Meter
Sensor Type
Pinless
Minimum Pinless Wood Measurement
0 %
Probes Included
Flat Pinless
Number of Digits
3
Compatible Material
Wood
Alert Type
Sound
Batteries Included
Yes
Battery Voltage
9V
Parameters Measured
Moisture
Number of Batteries Required
1
Digital Display Screen Type
LCD
Includes Remote Probe
No Remote Probe Included
Maximum Pinless Wood Measurement
99.9 %
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Minimum Pinless Non-Wooden Building Material Measurement
0 %
Display Type
Digital
Calibration Certificate Type
Not Certified

Description

Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface -, Features Auto Calibration, Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.