Pinless Moisture Meter for Tile
Mfr # MO57
Zoro # G0937454
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Material Library
Sensor Type
Pinless
Product Type
Moisture Meter
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Batteries Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO57
Zoro #
G0937454
UPC #
793950470572
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Maximum Measurement Depth
4 in
Battery Size
9V
Details
Item
Pinless Moisture Meter for Tile
Features
Built-In Material Library
Sensor Type
Pinless
Product Type
Moisture Meter
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Batteries Included
No
Maximum Pinless Wood Measurement
99.9 %
Display Type
Digital
Number of Batteries Required
1
Calibration Certificate Type
Not Certified
Includes Remote Probe
No Remote Probe Included
Parameters Measured
Moisture
Battery Voltage
9V
Alert Type
Digital Display, Sound
Digital Display Screen Type
LCD
Minimum Pinless Non-Wooden Building Material Measurement
0.1 %
Probes Included
Ball Pinless
Minimum Pinless Wood Measurement
0.1 %
Description
Pinless Moisture Meter for Tile, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Features Built-In Material Library, Maximum Measurement Depth 4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.