Zoro Homepage

Pinless Moisture Meter

  • Mfr # MO257

  • Zoro # G3340967


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Display
Backlit LCD
Features
Built-In Material Library
Moisture Content
0% to 100% (Relative)
Battery Type
(3) AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO257
Zoro #
G3340967
UPC #
793950472576
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Maximum Measurement Depth
1 5/8 in
Manufacturer Warranty Length
2 yr

Details

Item
Moisture Meter
Includes
Carrying Case
Display
Backlit LCD
Features
Built-In Material Library
Moisture Content
0% to 100% (Relative)
Battery Type
(3) AA
Data Hold
Automatic
Special Features
Pinless Measurement Depth from 0.78" (20mm) to 1.6" (40mm) Below the Surface, Two User-settable Alarm Levels with Audible Beeper and Visual (Flashing "RISK" or "WET") Indicators
Product Type
Moisture Meter
Sensor Type
Pinless
Alert Type
Digital Display, Light, Sound
Minimum Operating Temperature
40 Degrees F
Battery Voltage
1.5V
Number of Digits
3
Includes Remote Probe
No Remote Probe Included
Compatible Material
Wood
Maximum Pinless Wood Measurement
100 %
Number of Batteries Required
3
Minimum Pinless Non-Wooden Building Material Measurement
0 %
Maximum Operating Temperature
110 Degrees F
Maximum Pinless Non-Wooden Building Material Measurement
100 %
Minimum Pinless Wood Measurement
0.1 %
Calibration Certificate Type
Not Certified
Display Type
Digital
Probes Included
Ball Pinless
Digital Display Screen Type
LCD with Backlight
Batteries Included
Yes
Parameters Measured
Moisture

Description

Moisture Meter, Alert Type Digital Display, Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Features Built-In Material Library, Maximum Measurement Depth 1 5/8 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.