Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Camera Probe, 640x480pxl 28mm

  • Mfr # HDV7C-P28-30

  • Zoro # G408850983


product price: $3,998.99
/ea
Free Shipping & Returns

Key Features

Features
(8) LED Lights, Centering Brush, IP67 Rating
For Use With
HDV700
Includes
100 mm Dia Brush, Carrying Case, Spool
Manufacturers Warranty Length
2 yr
Compatible with Series
HDV700 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV7C-P28-30
Zoro #
G408850983
UPC #
793950637081
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Shaft Diameter
0.47 in
Shaft Length
98 3/8 ft
Camera Diameter
28 mm

Details

Item
Plumbing Camera Probe
Features
(8) LED Lights, Centering Brush, IP67 Rating
For Use With
HDV700
Includes
100 mm Dia Brush, Carrying Case, Spool
Compatible with Series
HDV700 Series
Compatible with Brand
Extech
Minimum Focus Distance
0.39 in
Field of View
150 Degrees
Camera Pixel Resolution
640 x 480

Description

Plumbing Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Shaft Length 98 3/8 ft, Shaft Diameter 0.47 in, Field of View 150 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (8) LED Lights, Centering Brush, IP67 Rating, Includes 100 mm Dia Brush, Carrying Case, Spool, Camera Diameter 28 mm, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.