Shop EXTECH
See all product information
Create Account
Probe, 4 3/4 in H, Plastic/Polymer
- Mfr # EC701
- Zoro # G922729093
product price:Â
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Test Parameters
EC, Salinity, TDS
Body Material
Plastic, Polymer
Disposability
Reusable
Product Type
Probe
Range
0 to 150.0 mS/cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC701
- Zoro #
- G922729093
- UPC #
- 793950157015
- Country of Origin
- Taiwan, Province of China
- Test Parameters
- EC, Salinity, TDS
- Body Material
- Plastic, Polymer
- Disposability
- Reusable
- Item
- Probe
- Product Type
- Probe
- Range
- 0 to 150.0 mS/cm
- For Use With
- EC700
- Includes
- Protective Cap
- Tip Shape
- Flat
- Compatible Product Type
- Water Quality Meter
- Material
- Polymer
- Connection Type
- Proprietary
- Sub-Category
- Electrodes: Conductivity Electrode
- Shell Material
- Polymer
- Traction Material
- Polymer
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 4 3/4 in
- Overall Width
- 1 1/4 in
- Cable Length
- 3 m
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Probe, Tip Shape Flat, Body Material Plastic, Polymer, Cable Length 3 m, Amplifier Not Applicable, For Use With EC700, Standards Not Applicable, Junction Not Applicable, Electrolyte Not Applicable, Includes Protective Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.