Professional Test Lead Kit with CATIII-1000V Safety Rating and Carrying Case, CAT III 1000V

  • Mfr # TL808-KIT

  • Zoro # G3948357


product price:  $40.59
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
3 1/2 ft
Color
Red and Black
Includes
(2) 42" (1m) PVC Lead Extensions with Shrouded Banana Plugs at Both Ends; (2) Modular 4" (102mm) Heavy Duty Test Probe Handles with 0.16" (4mm) Banana Plug Tips; (2) Standard Size Alligator Clips with Insulated Rubber Boot; (2) Extra Large, Double-Insulated Alligator Clips with Sharp Teeth for Piercing Insulated Wires Jaw Opens 0.8" (20mm)
Features
Large Carrying Case with Wrist Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL808-KIT
Zoro #
G3948357
UPC #
793950398081
Country of Origin
China

Dimensions

Length
3 1/2 ft
Manufacturers Warranty Length
6 mo
Lead Length
42"
Length - Test Lead
3 ft 6 in
Wire Size
Not Available
Meter Connection End Size
4 mm

Details

Item
Professional Test Lead Kit with CATIII-1000V Safety Rating and Carrying Case
Instrument Safety Rating
CAT III 1000V
Color
Red and Black
Includes
(2) 42" (1m) PVC Lead Extensions with Shrouded Banana Plugs at Both Ends; (2) Modular 4" (102mm) Heavy Duty Test Probe Handles with 0.16" (4mm) Banana Plug Tips; (2) Standard Size Alligator Clips with Insulated Rubber Boot; (2) Extra Large, Double-Insulated Alligator Clips with Sharp Teeth for Piercing Insulated Wires Jaw Opens 0.8" (20mm)
Features
Large Carrying Case with Wrist Strap
For Use With
Any Multimeter or Clamp Meter
Includes - Test Lead Kit
Modular Test Clips, Modular Test Leads, Modular Test Probes, Slip-on Test Clips
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead Kit
1,000
Safety Rating
Cat III 1000V
Item - Test Lead Kit
Modular Test Lead Kit
Standards
CE, cUL
Maximum Voltage
1,000 V
Number of Alligator Clips
4
Maximum Operating Temperature
Not Available
Test End Termination
Alligator Clips, Probe
Number of Modular Test Clips
2
Number of Test Leads
2
Maximum Current
16 A
Meter Connection Type
Right Angle Shrouded Plug

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.