Zoro Homepage

PsychrometerwIRThermo, Onboard, NIST

  • Mfr # HD500-NIST

  • Zoro # G8005137


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Application
Home Inspection Applications
Humidity Accuracy
+/-2%
Includes
USB Cable, Windows Compatible Software
Battery Type
9V
Temp. Range (F)
Air 14 Degrees to 140 Degrees F, Probe -148 to 2501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD500-NIST
Zoro #
G8005137
UPC #
793950105016
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Focus Spot Size and Distance
1 in @ 30 in
Overall Depth
2 in
Overall Height
10 in
Overall Width
2.9 in
Manufacturer Warranty Length
3 yr

Details

Item
Psychrometer with Infrared Thermometer
Application
Home Inspection Applications
Humidity Accuracy
+/-2%
Includes
USB Cable, Windows Compatible Software
Battery Type
9V
Temp. Range (F)
Air 14 Degrees to 140 Degrees F, Probe -148 to 2501
Calibration Certificate
NIST
Emissivity
Fixed 0.95
Sensor Type
Capacitance, Thermistor
Interface
USB
Temp. Accuracy (C)
Air: +/-(2% +/-2 Degrees C); Type K: +/-(1%+1 Degrees C); Infrared: +/-2 Degrees C
Auto Power Off
Yes
Temp. Range (C)
Air -10 Degrees to 60 Degrees C, Probe -100 to 1372
Display
9999 Count Dual LCD
Laser Sighting
Yes
Spectral Response
6 to 14um
Data Hold
Yes
Wet Bulb Temperature Range
-6.88 Degrees to 140 Degrees F
Dew Point Range
-90.4 Degrees to 140 Degrees F/-68 Degrees to 60 Degrees C
Relative Humidity Range
0 to 100%
Data Logging
Yes
Infrared Temp. Range
-58 to 932F (-50 to 500C)
Meter Style
With Infrared Thermometer
Temp. Accuracy (F)
+/-4 Degrees
Special Features
Auto Power Off, Low Battery Indicator
Wet Bulb Globe Temperature Range
-6.88 Degrees to 140 Degrees F/-21.6 Degrees to 60 Degrees C
Response Time
1 sec
Temperature Resolution
0.1 Degrees F/ Degrees C (Air), 1 Degrees ¿1000, 0.1 Degrees Less Than1000 (Type K)
Display Screen Type
Backlit LCD
Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Ambient Temperature Accuracy
+/-1% + 1 Degrees C (Type K), +/-2% +/-4 Degrees F (Air)
Properties Measured
Ambient Temperature, Contact Temperature, Dew Point, Non-Contact Temperature, Relative Humidity, Surface Temperature, Wet Bulb Temperature
Wet Bulb Globe Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
IP/NEMA Rating
Not Rated
Low Battery Indicator
Yes
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe and Infrared Thermometer
Min/Max Memory
Yes
Weight
12.3 oz
Dew Point Resolution
0.1 Degrees F
Infrared Temperature Range
-50 Degrees to 500 Degrees C, -58 Degrees to 932 Degrees F
Includes Probes
Yes
Infrared Temperature Accuracy
+/-2% or +/-4 Degrees F
Ambient Temperature Range
14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C
Auto Shut-Off
Yes
Sampling Rate
1 sec
Infrared Thermometer Type
Type K
Probe Design
Onboard
Backlit Screen
Yes
Standards
CE Certified
Includes Case
Case Included
Infrared Temperature Resolution
0.1 Degrees F
Includes Batteries
Batteries Included
Humidity Range
0% to 100%
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Infrared Temperature Measurement - Maximum
932 Degrees F
Ambient Temperature Measurement - Minimum
14 Degrees F
Dew Point Temperature Measurement - Maximum
140 Degrees F
Wet Bulb Temperature Measurement - Minimum
-6.88 Degrees F
Compatible Thermocouple Probe Type
Type K
Ambient Temperature Measurement - Maximum
140 Degrees F
Includes Data Logging
No Data Logging Included
Humidity Measurement - Maximum
100 %
Includes Probe
Probe Included
Includes Low Battery Indicator
Low Battery Indicator
Humidity Measurement - Minimum
0 %
Wet Bulb Temperature Measurement - Maximum
140 Degrees F
Product Type
Dew Point and Wet Bulb Humidity Meters
Wet Bulb Temperature Resolution
0.1 Degrees F
Includes Data Hold
Data Hold
Infrared Temperature Measurement - Minimum
-58 Degrees F
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F

Description

Psychrometer with Infrared Thermometer, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, Air 14 Degrees to 140 Degrees F, Probe -148 to 2501 Temp. Range (F), +/-4 Degrees Temp. Accuracy (F), -6.88 Degrees to 140 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 140 Degrees F/-68 Degrees to 60 Degrees C Dew Point Range, Sensor Type Capacitance, Thermistor, Display 9999 Count Dual LCD, Battery Type 9V, Auto Power Off Yes, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.