Zoro Homepage

Quad Output DC Power Supply

  • Mfr # 382270

  • Zoro # G8478355


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(4) Pairs of Test Leads, Power Cord
Load Regulation
Less Than 0.02% +/- 3 mV
Meter Type
LED Dual Display
Line Regulation
Less Than 0.02% +/-3 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382270
Zoro #
G8478355
UPC #
793950322703
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
14.5 in
Overall Depth
6.3 in
Overall Width
10.2 in

Details

Item
Quad Output DC Power Supply
Includes
(4) Pairs of Test Leads, Power Cord
Load Regulation
Less Than 0.02% +/- 3 mV
Meter Type
LED Dual Display
Line Regulation
Less Than 0.02% +/-3 mV
Voltage Output (1)
0 to 30V DC
Voltage Output (3)
3 to 6.5V DC
Current Output (3)
3 A
Voltage Output (2)
0 to 30V DC
Input
Banana Plug
Current Output (1)
0 to 5 A
Current Output (2)
0 to 5 A
Type
Voltage Output (4) 8 to 15V Current Output (4) 1 Amp Quad Output DC
Current Output 4 - Maximum
1 A
Current Output 1 - Maximum
5 A
Load Regulation Voltage
0.5mV +/-3 mV
Current Output 1 - Minimum
0 A
Current Output 2 - Minimum
0 A
Number of Displays
4
Digital Display Screen Type
LED
Current Output 3 - Maximum
3 A
Number of Display Digits
3
Voltage Output 3 - Maximum
6.5 V DC
Voltage Output 2 - Maximum
30 V DC
Current Output 2 - Maximum
5 A
Voltage Output 4 - Maximum
15 V
Voltage Output 4 - Minimum
8 V DC
Load Regulation Current
2 mA +/-5 mA
Voltage Output 1 - Minimum
0 V DC
Line Regulation Current
2 mA + /-3 mA
Voltage Output 2 - Minimum
0 V DC
Voltage Output 1 - Maximum
30 V DC
Voltage Output 3 - Minimum
3 V DC
Line Regulation Voltage
0.1mv +/- 3mv
Ripple Voltage Regulation
Less Than 0.5m Vrms
Calibration Certificate Type
Not Certified

Description

Quad Output DC Power Supply, Voltage Output (1) 0 to 30V DC, Current Output (1) 0 to 5 A, Voltage Output (2) 0 to 30V DC, Current Output (2) 0 to 5 A, Voltage Output (3) 3 to 6.5V DC, Current Output (3) 3 A, Line Regulation Less Than 0.02 Percent +/-3 mV, Load Regulation Less Than 0.02 Percent +/- 3 mV, Meter Type LED Dual Display, Input Banana Plug, Includes (4) Pairs of Test Leads, Power Cord, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.