Refirgerant Leak Detector
Mfr # RD350
Zoro # G416560843
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Display Type
LED Indicator
Sensor Type
Heated Diode
A2L Compatibility
A2L Compatible
Indication Method
Audio/Visual
Operating Mode
Pinpoint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD350
Zoro #
G416560843
UPC #
793950513507
Country of Origin
Taiwan, Province of China
Dimensions
Probe Length
15 1/2 in
Details
Display Type
LED Indicator
Sensor Type
Heated Diode
A2L Compatibility
A2L Compatible
Indication Method
Audio/Visual
Operating Mode
Pinpoint
Battery Type
AA
Sensitivity - General
0.11 oz/yr
Item
Refirgerant Leak Detector
For Refrigerant Type
R-114B2,R-113,R-1132,R-1132A,R-114,R-115,R-1150,R-116,R-12,R-1224YD,R-123,R-1233ZD,R-1234YF,R-1234ZE,R-124,R-125,R-1270,R-1336MZZ,R-134A,R-141B,R-142B,R-143A,R-152A,R-161,R-170,R-21,R-218,R-22,R-227,R-227EA,R-23,R-236FA,R-245FA,R-290,R-30,R-31,R-32,R-40,R-400,R-400A,R-401A,R-401B,R-401C,R-402A,R-402B,R-403A,R-403B,R-404A,R-405A,R-406A,R-407A,R-407B,R-407C,R-407D,R-407E,R-407F,R-407H,R-407I,R-408A,R-409A,R-409B,R-41,R-410A,R-410B,R-411A,R-411B,R-412A,R-413A,R-414A,R-414B,R-415A,R-415B,R-416A,R-417A,R-417B,R-417C,R-418A,R-419A,R-419B,R-420A,R-421A,R-421B,R-422A,R-422B,R-422C,R-422D,R-422E,R-423A,R-424A,R-425A,R-426A,R-427A,R-427C,R-428A,R-429A,R-430A,R-431A,R-432A,R-433A,R-433B,R-433C,R-434A,R-435A,R-436A,R-436B,R-436C,R-437A,R-438A,R-439A,R-440A,R-441A,R-442A,R-443A,R-444A,R-444B,R-445A,R-446A,R-447A,R-447B,R-448A,R-448B,R-449A,R-449B,R-449C,R-450A,R-451A,R-451B,R-452A,R-452B,R-452C,R-453A,R-454A,R-454B,R-454C,R-455A,R-456A,R-457A,R-457B,R-457C,R-458A,R-459A,R-459B,R-460A,R-460B,R-460C,R-461A,R-462A,R-463A,R-464A,R-465A,R-466A,R-467A,R-468A,R-468B,R-468C,R-469A,R-470A,R-470B,R-471A,R-472A,R-472B,R-473A,R-474A,R-475A,R-476A,R-50,R-500,R-501,R-502,R-503,R-504,R-505,R-506,R-507,R-507A,R-507C,R-508A,R-508B,R-509A,R-510A,R-511A,R-512A,R-513A,R-513B,R-514A,R-515A,R-515B,R-516A,R-600,R-600A,R-601,R-601A,R-610,R-611,R-630,R-631,R-702
Warm-Up Time
45 sec
Product Type
Refrigerant Leak Detector
For Refrigerant Group
CFC, HCFC, HFC
Calibration Certificate Type
Not Certified
Description
Refirgerant Leak Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.