Zoro Homepage

Refractmtr, Lubricants, ATC, 0-18 per. Brix

  • Mfr # RF12

  • Zoro # G2921231


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.2% Brix
Accuracy
+/-0.2% Brix
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Carrying Case, Instructions
Range
0% to 18% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF12
Zoro #
G2921231
UPC #
793950222126
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
6 in
Overall Width
1 5/8 in
Sample Size
0.25 mL
Overall Depth
1 1/4 in
Manufacturer Warranty Length
1 yr

Description

Refractometer, Portable Lubricants and Cutting Fluids, Range 0 Percent to 18 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent Brix, Resolution 0.2 Percent Brix, Function Lubricants/Cutting Fluids, Features Automatic Temperature Compensation, Includes Calibration Screwdriver, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.