Zoro Homepage

Refractometer, Sucrose, ATC, 0-10 per. Brix

  • Mfr # RF11

  • Zoro # G2211562


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.1% Brix
Accuracy
+/-0.1% Brix
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Carrying Case, Instructions
Range
0% to 10% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF11
Zoro #
G2211562
UPC #
793950222119
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
7 1/2 in
Sample Size
0.25 mL
Overall Width
1 5/8 in
Overall Depth
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Refractometer
Resolution
0.1% Brix
Accuracy
+/-0.1% Brix
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Carrying Case, Instructions
Range
0% to 10% Brix
Features
Automatic Temperature Compensation
Function
Sucrose
Type
Portable Sucrose
Product Type
Refractometer
Brix Concentration - Maximum
10 % Brix
Temperature Compensation
Automatic
Refractive Index - Minimum
0 % Brix
Automatic Temperature Compensation - Maximum
30 Degrees C
Brix Concentration - Minimum
0 % Brix
Power Source
Manual
Automatic Temperature Compensation - Minimum
10 Degrees C
Test Parameters
Brix
Refractive Index - Maximum
10 % Brix
Includes Zero Percent Adjust
Zero % Adjust
Display Type
Analog

Description

Refractometer, Portable Sucrose, Range 0 Percent to 10 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent Brix, Resolution 0.1 Percent Brix, Function Sucrose, Features Automatic Temperature Compensation, Includes Calibration Screwdriver, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.