Zoro Homepage

Replacement Pinprobe For MO290/MO295

  • Mfr # MO290-P

  • Zoro # G111248459


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 0.4 in Pins
Cable Length
4.3 in
Compatible Product Type
Moisture Meters, Pinless Moisture Psychrometers
Overall Width
2 1/4 in
Manufacturer Warranty Length
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO290-P
Zoro #
G111248459
UPC #
793950492963
Country of Origin
China

Dimensions

Cable Length
4.3 in
Overall Width
2 1/4 in
Manufacturer Warranty Length
6 mo
Overall Depth
4 1/4 in

Details

Item
Moisture Pin Probe
Includes
(2) 0.4 in Pins
Compatible Product Type
Moisture Meters, Pinless Moisture Psychrometers
Product Type
Moisture Pin Probe

Description

Moisture Pin Probe, Includes (2) 0.4 in Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.