Zoro Homepage

Sound Level Meter, 31.5 to 8000 Hz

  • Mfr # SL510

  • Zoro # G5513912


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, Windscreen, Wrist Strap
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1 dB
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL510
Zoro #
G5513912
UPC #
793950475102
Country of Origin
Taiwan, Province of China

Dimensions

Microphone Size
1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Sound Level Meter
Includes
Microphone, Windscreen, Wrist Strap
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1 dB
Standards
CE
dB Range
35 to 130 dB
Microphone Type
Electret Condenser
Display
Backlit LCD
Operating Temp. Range
32 Degrees to 122 Degrees F
Counts
2,000
Calibration Certificate
No
Type
2
Frequency Range
31.5 Hz to 8 kHz
Battery Type
(3) AAA
Resolution
0.1 db
Built-In
Data Hold and Min/Max Function
Calibration Certificate Type
Not Certified
Maximum Frequency Measurement
8 kHz
Sound Level Measurement Resolution
0.1 dB
Minimum Operating Temperature
32 Degrees F
Battery Voltage
1.5V
Number of Batteries Required
3
Digital Display Screen Type
LCD with Backlight
Maximum Sound Level Measurement
130 dB
Minimum Frequency Measurement
31.5 Hz
Maximum Operating Temperature
122 Degrees F
Minimum Sound Level Measurement
35 dB
Batteries Included
Yes
Includes Software
No Software Included
Number of Records Stored
2
Range Type
Auto
Sound Level Measurement Accuracy
+/-1 dB
Product Type
Sound Level Meter

Description

Sound Level Meter, Includes Microphone, Windscreen, Wrist Strap, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1 dB, Sound Level Measurement Resolution 0.1 dB, Includes Software No Software Included, Range Type Auto, Product Type Sound Level Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.