Zoro Homepage

Sound Level Meter, Integrating, 30-130dB

  • Mfr # 407780A

  • Zoro # G5041951


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407780A
Zoro #
G5041951
UPC #
793950407813
Country of Origin
Taiwan, Province of China

Dimensions

Microphone Size
1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Sound Level Meter
Includes
Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
CE
Display
4 Digit LCD
dB Range
30 to 130 dB
Frequency Range
31.5 Hz to 8 kHz
Resolution
0.1 dB
Records Up To
32,000 Records
Microphone Type
Electret Condenser
Type
Integrating
Interface
USB
Features
Bar Graph Display, Data Logging
Digital Display Screen Type
LCD with Backlight
Product Type
Sound Level Meter
Batteries Included
Yes
Maximum Frequency Measurement
8 kHz
Number of Digits
4
Minimum Frequency Measurement
31.5 Hz
Output Type
AC Analog, DC Analog
Range Type
Auto, Manual
Number of Records Stored
32,000
Includes Software
Software Included
Maximum Sound Level Measurement
130 dB
Minimum Sound Level Measurement
30 dB
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Sound Level Measurement Resolution
0.1 dB
Battery Run Time
24 hr
Sound Level Measurement Accuracy
+/-1.5 dB

Description

Sound Level Meter, Includes Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 32,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.