Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Level Mtr W/NIST 407730

  • Mfr # 407730-NIST

  • Zoro # G211248397


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Standards
CE
Features
Bar Graph Display, Data Logging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407730-NIST
Zoro #
G211248397
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Sound Level Meter
Includes
Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Standards
CE
Features
Bar Graph Display, Data Logging
Interface
AC Output
Range Type
Auto
Includes Software
No Software Included
Number of Records Stored
2
Sound Level Measurement Resolution
0.1 dB
Number of Batteries Required
4
Sound Level Measurement Accuracy
+/-2 dB
Output Type
AC Analog
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Minimum Sound Level Measurement
40 dB
Maximum Frequency Measurement
8 kHz
Battery Voltage
1.5V
Product Type
Sound Level Meter
Maximum Sound Level Measurement
130 dB
Batteries Included
Yes
Minimum Frequency Measurement
300 Hz

Description

Sound Level Meter, Includes Microphone, Windscreen, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 300 Hz, Minimum Sound Level Measurement 40 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-2 dB, Sound Level Measurement Resolution 0.1 dB, Interface AC Output, Features Bar Graph Display, Data Logging, Includes Software No Software Included, Range Type Auto

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.