Zoro Homepage

Sound Meter

  • Mfr # SL250W

  • Zoro # G203559036


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
Microphone
Response Time
Fast, Slow
Frequency Weighting
A
Accuracy
+/-1.5 dB
Standards
CE, FCC, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL250W
Zoro #
G203559036
UPC #
793950472590
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Sound Level Meter
Includes
Microphone
Response Time
Fast, Slow
Frequency Weighting
A
Accuracy
+/-1.5 dB
Standards
CE, FCC, UKCA
Operating Temp. Range
32 Degrees to 104 Degrees F
Features
Bar Graph Display
Interface
Wireless
Type
Backlit
Battery Type
(3) AAA
Frequency Range
31.5 to 8 kHz
Resolution
0.1 dB
Built-In
Data Logger
Criteria Levels
130 dB
dB Range
30 to 130 dB
Display
Backlit LCD
Maximum Frequency Measurement
8 kHz
Maximum Operating Temperature
104 Degrees F
Minimum Sound Level Measurement
30 dB
Minimum Frequency Measurement
31.5 Hz
Battery Voltage
1.5V
Sound Level Measurement Resolution
0.1 dB
Number of Records Stored
2
Sound Level Measurement Accuracy
+/-1.5 dB
Maximum Sound Level Measurement
130 dB
Batteries Included
Yes
Digital Display Screen Type
LCD with Backlight
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
3
Product Type
Sound Level Meter
Range Type
Manual
Includes Software
Software Included

Description

Sound Level Meter, Includes Microphone, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface Wireless, Features Bar Graph Display, Includes Software Software Included, Range Type Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.