Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Meter/Datalogger with NIST

  • Mfr # SDL600-NIST

  • Zoro # G8348672


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Carrying Case, Microphone, SD Card, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4 dB
Standards
CE, IEC 61672-1 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL600-NIST
Zoro #
G8348672
UPC #
793950436028
Country of Origin
Taiwan, Province of China

Dimensions

Microphone Size
1/2 in
Manufacturers Warranty Length
1 yr
Display Size
2.5 in
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Sound Level Meter
Includes
Hard Carrying Case, Microphone, SD Card, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4 dB
Standards
CE, IEC 61672-1 Class 2
Resolution
0.1 dB
Operating Temp. Range
32 Degrees to 104 Degrees F
Counts
2,000
Microphone Type
Electret Condenser
Interface
RS-232, SD Card
Output Jack
AC Analog, RS-232
dB Range
30 to 130 dB
Type
Class 2, Datalogging
Records Up To
20,000 Readings
Display
Backlit LCD
Frequency Range
31.5 Hz to 8 kHz
Battery Type
(6) AA
Features
Data Logging
Digital Display Screen Type
LCD with Backlight
Product Type
Sound Level Meter
Sound Level Measurement Accuracy
+/-1.4 dB
Minimum Frequency Measurement
31.5 Hz
Number of Records Stored
20,000,000
Minimum Operating Temperature
32 Degrees F
Sound Level Measurement Resolution
0.1 dB
Calibration Certificate Type
NIST
Batteries Included
Yes
Range Type
Auto, Manual
Output Type
AC Analog
Minimum Sound Level Measurement
30 dB
Maximum Frequency Measurement
8 kHz
Maximum Operating Temperature
122 Degrees F
Number of Batteries Required
6
Battery Voltage
1.5V
Includes Software
No Software Included
Maximum Sound Level Measurement
130 dB

Description

Sound Level Meter, Includes Hard Carrying Case, Microphone, SD Card, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 20,000,000, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface RS-232, SD Card, Features Data Logging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.