Zoro Homepage

Tablet, Reagent, Pk100

  • Mfr # CL203

  • Zoro # G1290134


product price: $28.59
/pk 100, $0.29/ea

Key Features

For Use With
Extech CL200 Chlorine Meter
Sub-Category
Reagents
Product Type
Chlorine Meter Reagents - Chlorine
Special Information
Foil Packaging Provides a Very Stable Environment with a Long Shelf Life, No Dosing Equipment is Required
CAS Number
7681-11-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL203
Zoro #
G1290134
UPC #
793950052037
Country of Origin
United States

Details

Item
Chlorine Meter Reagents - Chlorine
For Use With
Extech CL200 Chlorine Meter
Sub-Category
Reagents
Product Type
Chlorine Meter Reagents - Chlorine
Special Information
Foil Packaging Provides a Very Stable Environment with a Long Shelf Life, No Dosing Equipment is Required
CAS Number
7681-11-0
Compatible Product Type
CL200 Chlorine Meter
Chemical Grade
Lab
Form
Tablet
Shelf Life
36 mo
Volume
6 ct
Concentration
30-40%
Application
Extech CL200 Chlorine Meter
Container Material
Plastic
Compatible Manufacturer Model Number
CL200
REMOVE - Previous PI Node
Reagents and Refills
Container Type
Pouch

Description

Chlorine Meter Reagents - Chlorine, Concentration 30-40 Percent, CAS Number 7681-11-0, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 36 mo, Standards Not Applicable, Special Information Foil Packaging Provides a Very Stable Environment with a Long Shelf Life, No Dosing Equipment is Required, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.