Zoro Homepage

Tachometer, 2 to 20,000 rpm

  • Mfr # RPM33

  • Zoro # G5151072


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Reflective Tape, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Combination Contact & Laser Tachometer, Store and Recall 10 Data Sets in Memory with Four Parameters (Measurement, Max, Min and Average)
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM33
Zoro #
G5151072
UPC #
793950469309
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
2 yr

Details

Item
Laser Tachometer
Includes
Carrying Case, Reflective Tape, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Combination Contact & Laser Tachometer, Store and Recall 10 Data Sets in Memory with Four Parameters (Measurement, Max, Min and Average)
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
Memory
10 Data Sets
Display
Backlit LCD
Standards
CE
Contact RPM Range
2 to 20,000
Speed (FPM)
0 to 6560
Speed (M/Min)
0 to 2000
Speed Accuracy
+/-0.05% +1 Digit
Light Source
Laser
Noncontact RPM Range
2 to 99,999
Working Distance
1.6 ft
Maximum Contact RPM
20,000 RPM
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD with Backlight
Maximum Non-Contact Distance
1 5/8 ft
Batteries Included
Yes
Maximum Non-Contact RPM
99,999 RPM
Battery Voltage
9V
Minimum Operating Temperature
32 Degrees F
Contact Type
Contact, Non-Contact
Number of Digits
5
Number of Batteries Required
1
Minimum Contact RPM
2 RPM
Minimum Non-Contact RPM
2 RPM
Maximum Operating Temperature
122 Degrees F
Rotational Speed Measuring Units
ft/min, m/min, RPM
Maximum Velocity Measured
6,560 fpm

Description

Laser Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 2 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured Not Applicable, Includes Carrying Case, Reflective Tape, Wheels for Linear Surface Speed or RPM Measurements

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.