Zoro Homepage
This item is Discontinued.
Extech Tachometer, 5 to 99,999 rpm 461893-NIST

Tachometer, 5 to 99,999 rpm (Discontinued)

  • Mfr # 461893-NIST
  • Zoro # G0633425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461893-NIST
Zoro #
G0633425
UPC #
793950478936
Country of Origin
Taiwan, Province of China

Details

Item
Tachometer
Contact / Noncontact
Noncontact
Noncontact RPM Range
5 to 99,999
Calibration Certificate
NIST
Working Distance
0.5 ft
Display
5 digit LCD
RPM Accuracy
+/-0.05%
RPM Resolution
0.100
Light Source
Incandescent
Standards
CE Compliant
Display Type
5 Digit LCD
NIST Calibration Certificate
NIST Calibration Certificate
Digital Display Screen Type
LCD
Calibration Certificate Type
NIST

Description

Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.100, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Standards CE Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.