Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # TP200

  • Zoro # G0300404


product price: $51.59
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 200 Degrees
Temp. Range (C)
-20 Degrees to 93 Degrees
Probe Length
5 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP200
Zoro #
G0300404
UPC #
793950388204
Country of Origin
China

Dimensions

Probe Length
5 in
Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
36 in
Opening/Diameter
1 1/2 in

Details

Item
Pipe Clamp Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 200 Degrees
Temp. Range (C)
-20 Degrees to 93 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Type K Mini
Probe Contact Material
Plastic
Accuracy
+/-5% Full Scale
Use
Pipes, 1/4 to 1-1/2 in dia
Response Time
Less Than 2 sec
Includes
Instructions
Temperature Measuring Element
K Thermocouple
Probe Material
Plastic
Includes Thermowell
No
For Solids
No
Minimum Temperature C
-20 Degrees C
Temperature Range
-4 Degrees to 200 Degrees F/-20 Degrees to 93 Degrees C
Tip Style
Pipe Clamp
For Liquids and Gels
No
Maximum Temperature C
93 Degrees C
For Gases
No
For Surfaces
Yes
For Air
No
Thermocouple Type
Type K
Maximum Temperature F
200 Degrees F
Minimum Temperature F
-4 Degrees F
For Application
Surface
Head Material
Plastic
Connector Type
Spring
Minimum Temperature °F
-4 Degrees F
Maximum Temperature °C
93 Degrees C
Maximum Temperature °F
200 Degrees F
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °F
-4 Degrees F
Maximum Temperature °C
93 Degrees C
Maximum Temperature °F
200 Degrees F

Description

Pipe Clamp Temperature Probe, Type K, For Application Surface, Spring, Cable Length 36 in, -4 Degrees to 200 Degrees F/-20 Degrees to 93 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.