Zoro Homepage

TemperatureHumidityMeter, Cabled, NoNIST

  • Mfr # SDL500

  • Zoro # G4268381


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Application
Field Applications
Humidity Accuracy
+/-3%
Includes
SD Card
Battery Type
(6) AA
Temp. Range (F)
32 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL500
Zoro #
G4268381
UPC #
793950435014
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
39 in
Manufacturers Warranty Length
3 yr
Cable Length
39 in
Overall Height
7.2 in
Overall Depth
1.9 in
Overall Width
2.9 in
Manufacturer Warranty Length
3 yr

Details

Item
Temperature Humidity Meter
Application
Field Applications
Humidity Accuracy
+/-3%
Includes
SD Card
Battery Type
(6) AA
Temp. Range (F)
32 Degrees to 122 Degrees F
Surface Temp. (F)
-148 Degrees to 2192 Degrees
Humidity Probe Range (Deg. C)
0 Degrees to 50 Degrees C
Relative Humidity Range
5 to 95%
Sensor Type
Thermocouple
Dew Point Range
-13.5 Degrees to 120.1 Degrees F/-25.3 Degrees to 48.9 Degrees C
Surface Temp. (C)
-100 Degrees to 1300 Degrees C
Temp. Resolution (C)
0.1 Degrees C
Data Logging
Yes
Special Features
Type K, J Thermocouple Input FPR High Temperature Measurement
Humidity Resolution
0.1 %
Wet Bulb Temperature Range
-6.9 Degrees to 122 Degrees F
Response Time
180 sec
Temp. Accuracy (F)
+/-1.8 Degrees F
Temp. Accuracy (C)
+/-1 Degrees C
Data Hold
Yes
Interface
RS-232
Memory
Min/Max
Temp. Range (C)
0 Degrees to 50 Degrees C
Humidity Probe Range (Deg. F)
32 Degrees to 122 Degrees F
Auto Power Off
Yes
Temp. Resolution (F)
0.1 Degrees F
Display
Backlit Dual LCD
Meter Style
Data Logging
Wet Bulb Globe Temperature Range
-6.9 Degrees to 122 Degrees F/-21.6 Degrees to 50 Degrees C
Temperature Resolution
0.1 Degrees (Type K, Type J)
Includes Probes
Yes
Includes Case
Case Included
Wet Bulb Globe Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Includes Batteries
Batteries Included
Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Low Battery Indicator
Yes
Standards
CE Certified
Dew Point Resolution
0.1 Degrees F
Weight
23.1 oz
Memory Storage Capacity
99 Readings
Auto Shut-Off
Yes
Sampling Rate
1 to 3600 sec
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Min/Max Memory
Yes
IP/NEMA Rating
Not Rated
Ambient Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Ambient Temperature Accuracy
+/-0.4% + 1.8 Degrees F (Type K, Type J)
Probe Design
Cabled
Backlit Screen
Yes
Display Screen Type
Backlit LCD
Humidity Range
5% to 95%
Meter Type
Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Product Type
Dew Point and Wet Bulb Humidity Meters
Includes Probe
Probe Included
Includes Data Logging
Data Logging Included
Includes Data Hold
Data Hold
Ambient Temperature Measurement - Minimum
32 Degrees F
Humidity Measurement - Minimum
5 %
Dew Point Temperature Measurement - Maximum
120.1 Degrees F
Dew Point Temperature Measurement - Minimum
-13.5 Degrees F
Wet Bulb Temperature Measurement - Minimum
-6.9 Degrees F
Ambient Temperature Measurement - Maximum
122 Degrees F
Wet Bulb Temperature Resolution
0.1 Degrees F
Humidity Measurement - Maximum
95 %
Includes Low Battery Indicator
Low Battery Indicator

Description

Temperature Humidity Meter, Data Logging, 5 to 95 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, 32 Degrees to 122 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -13.5 Degrees to 120.1 Degrees F/-25.3 Degrees to 48.9 Degrees C Dew Point Range, -148 Degrees to 2192 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Thermocouple, Display Backlit Dual LCD, Memory Min/Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.