Zoro Homepage

Test Leads, CAT III 1000V

  • Mfr # TL803

  • Zoro # G3351923


product price: $12.99
/pr

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Shrouded Banana Connectors, Molded Strain Reliefs
Length
3 1/4 ft
Color
Black/Red
Includes
Black Test Lead, Red Test Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL803
Zoro #
G3351923
UPC #
793950388037
Country of Origin
China

Dimensions

Length
3 1/4 ft
Manufacturers Warranty Length
6 mo
Length - Test Lead
3 ft 3 in
Wire Size
18 AWG
Meter Connection End Size
4 mm

Details

Item
Test Leads
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Shrouded Banana Connectors, Molded Strain Reliefs
Color
Black/Red
Includes
Black Test Lead, Red Test Lead
Features
Standard Replacement Test Leads Compatible with Most Multimeters, (2) Sharp 0.16 in (4mm) Long Tips with Removable Category Control Tip Covers for Safe Storage
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
PVC
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Safety Rating
CAT III 1000V
Item - Test Lead
Test Probe Leads
Standards
CE, cULus
Number of Cords
2
Max. Amps
10
Max. Amps - Test Lead
10
Max. Voltage - Test Lead
1,000
Color Code - Test Lead
Black/Red
Meter Connection Type
Right Angle Shrouded Plug
Number of Test Leads
2
Maximum Current
10 A
Test End Termination
Probe
Color Code
Black, Red
Maximum Voltage
1,000 V

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Standard Replacement Test Leads Compatible with Most Multimeters, (2) Sharp 0.16 in (4mm) Long Tips with Removable Category Control Tip Covers for Safe Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.