Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRT600-NISTL
Zoro #
G8127567
UPC #
793950401606
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Focus Spot Size and Distance
1 in Point to 12 in
Details
Item
Dual Laser Thermal Condensation Scanner
Temp. Range (F)
32 to 122 Degrees F
Display
LCD with Bargraph
Min./Max. Memory
Max Hold
Data Hold
Max Hold
Includes
Limited NIST Certificate of Traceability, 9V Battery and Instructions
Humidity Range (% RH)
20 to 80%RH
Infrared Temp. Range
-22 to 662 Degrees F
Emissivity
Fixed 0.95
Special Features
Mold Growth Conditions Alert,Dual Laser, IR Thermometer
Battery Type
9V
Dew Point Range (F)
-22 to 212 Degrees F
Description
Dual Laser Thermal Condensation Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.