Zoro Homepage

Thermometer, LCD, 2.8 in, Thermocouple

  • Mfr # EA11A

  • Zoro # G0907024


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Type K
Temp. Range (F)
-58 Degrees to 1999 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA11A
Zoro #
G0907024
UPC #
793950412114
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
1.3 in H x 2.8 in W
Digit Height
1 in
Display Height
1.3 in
Display Width
2.8 in
Manufacturer Warranty Length
1 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Type K
Temp. Range (F)
-58 Degrees to 1999 Degrees
Temp. Range (C)
-50 Degrees to 1300 Degrees
Accuracy
+/-0.3% +2 Degrees F/1 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(6) AAA
Features
Compact and Rugged Design, Offset Key Used for Zero Function to Make Relative Measurements
Includes
(6) AAA Batteries, Holster, Type-K Bead Wire Temperature Probe
Data Logging
Yes
Memory
150 Readings
Auto Power Off
Yes
Data Hold
Yes
Calibration Certificate Included
No
Item
Thermocouple Thermometer
Resolution
0.1 Degrees , 1 Degrees
Standards
CE
NIST Certification By
Not Certified
Digital Display
1.3 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height
Backlit
Yes
Number of Digits
5
For Thermocouple Type
Type K
Temperature Meter Type
Thermocouple Temperature Meter with Datalogging
Thermocouple Temperature Range C
-50 Degrees to 1,300 Degrees C
Temperature Range
-58 Degrees to 1,999 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple)
Sensor Type
Thermocouple
Includes NIST-Traceable Certificate
No
Response Time
1 sec
Includes Batteries
Yes
Thermocouple Temperature Range F
-58 Degrees to 1,999 Degrees F
Functions
Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
Number of Channels
1
Includes Wireless Transmission
No
Power Source Details
(6) AAA Batteries
Included Probes
Type K Bead Wire Temperature Probe
Data Output Type
None
Display Type
LCD

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Percent +2 Degrees F/1 Degrees C, -58 Degrees to 1,999 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple), (6) AAA, 1.3 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, Resolution 0.1 Degrees , 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.